Union Brass Union, 3/4 in Female NPT X 3/4 in Female NPT

  • Mfr # 706104-12

  • Zoro # G5123343


product price:  $57.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Union
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706104-12
Zoro #
G5123343
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Fitting Length
1-31/32"
Pipe Size (Fittings)
3/4"
Fitting Length
1 31/32 in
Hex Size
1-11/16"
Outside Dia.
1-11/16"
Thread Size
3/4-14
Pipe Size
3/4"
Overall Length
2 1/4 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4 in -14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Thread Size A
3/4 in -14

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Item
Union
Max. Pressure
1200 psi
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Union
Standards
NSF 61 ANNEX G
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Color
Brown
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Max. Steam Pressure
250 psi
Fitting Side B Gender
Female
Includes Seal
No
Maximum Operating Pressure
1,000 psi

Description

Union, Brass, CA2745, 3/4 in, Female, NPT, 1 1/2 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 1/2 in, 14, 3/4 in -14, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.