Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L, 500 PK, Orange

  • Mfr # 20425

  • Zoro # G512380659


product price:  $90.59
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
7 mil
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20425
Zoro #
G512380659
UPC #
9555890910058
Country of Origin
China

Dimensions

Size
L
Palm Thickness
7 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial

Description

Don't just settle for a glove that gets the job done. Buy a glove that gets the job done right. Our disposable gloves are here to change the way you think about industrial-grade single-use gloves. They're designed to be strong, comfortable, and ready for action, no matter what your workday looks like.Benefits of Powder-Free, Latex-Free Nitrile GlovesWhen you need a glove that delivers safety, no matter how long you wear it, our orange nitrile disposable gloves can deliver. Nitrile is a great choice for industrial workers. It's a strong material known for its durability. Nitrile is the trusted material of industrial workers across the country. Worried about sensitive skin? No problem! Nitrile is naturally allergen-friendly, and because our gloves are powder-free and latex-free, you never need to worry about skin irritation. All you need to worry about is the next task on your list. Better still, our gloves don't sacrifice performance for comfort. They're designed to fit like the best latex glove, with a stretchy fit and loose cuff designed for frequent application and removal. Your hands get the protection they need, but they'll stay comfortable all the while, and when the job is done, your gloves are easy to discard. Plus, with high-visibility orange, you've got a glove that delivers safety on multiple levels. Industrial-Grade Disposable Gloves for Safety and PerformanceWhen industrial workers need gloves, they turn to the thickest options on the market. These 7 mil gloves are among the thickest ones available in our store. That extra material, especially in the fingers and palms, ensures maximum tensile strength where it matters most. For us, it's all about great design. That's why our gloves are trusted by thousands of essential workers across the country, from individuals to corporations to major government agencies. And now, we'd like to provide your team with gloves they can trust every single time.Heavy Duty Orange Nitrile Gloves You Can Count OnOur 7 mil powder-free gloves are ready for your toughest workday. So if you're ready for a glove you can always trust to get the job done right, find your size and add your gloves to your cart. Ordering for your whole organization? No worries! Our customer service team can set up a wholesale order for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.