Digital Multimeter, 600 V Max DC, 60 mV Max AC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # MM520-NIST

  • Zoro # G512469736


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AA Batteries, Pouch Case, Temperature Probe, Test Leads
Standards
CE, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MM520-NIST
Zoro #
G512469736
UPC #
614395003388
Country of Origin
China

Dimensions

Overall Width
3.2 in
Battery Size
AA
Overall Height
6.9 in
Depth
1.9 in
Manufacturers Warranty Length
1 yr

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AA Batteries, Pouch Case, Temperature Probe, Test Leads
Standards
CE, RoHS
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
Dustproof
No
Bluetooth Compatible
No
Minimum Frequency Measurement
9.999 Hz
DC Current Measurement Resolution
0.1 uA
Maximum AC Current Measurement
10 A
Basic DC Current Accuracy
+/-0.7%
Maximum Storage Temperature
104 Degrees F
Resistance Measurement Resolution
0.1 ohm
Temperature Measurement Resolution
1 Degrees F
Duty Cycle
0.1 to 99.9%
Maximum Capacitance Measurement
100 mF
Minimum Operating Temperature
32 Degrees F
Maximum Temperature Measurement
1,832 Degrees F
DC Voltage Measurement Resolution
0.01 mV
AC Response Calculation
TRMS
Frequency Measurement Accuracy
+/-0.1% +4 digits
IP Rating
IP54
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
Temperature Measurement Accuracy
+/-5
Frequency Measurement Resolution
0.001 Hz
AC Current Measurement Resolution
0.1 uA
Calibration Certificate Included
Yes, NIST
Minimum DC Voltage Measurement
60 mV
Maximum Resistance Measurement
60 megaohm
Battery Voltage
1.5V
Batteries Included
Yes
Basic AC Voltage Accuracy
+/-0.7%
Maximum Frequency Measurement
10 MHz
Battery Access
Yes
Instrument Safety Rating
CAT III 600V
Minimum DC Current Measurement
600 uA
Minimum AC Current Measurement
600 uA
Fuse Access
Yes
Maximum DC Current Measurement
10 A
Weight
12.3 oz
Intrinsically Safe
No
Current Leakage Testing
No
Minimum Capacitance Measurement
9.999 nF
Maximum DC Voltage Measurement
600 V
Minimum AC Voltage Measurement
60 mV
Removable Screen
No
Waterproof
No
Basic DC Voltage Accuracy
+/-0.7%
AC Voltage Measurement Resolution
0.01 mV
Capacitance Measurement Resolution
1 pF
Capacitance Measurement Accuracy
+/-4.0% +10 digits
Minimum Temperature Measurement
-40 Degrees F
Maximum AC Voltage Measurement
600 V
Resistance Measurement Accuracy
+/-1.0% +2 digits
Basic AC Current Accuracy
+/-0.7%
Thermal Imaging
No
Minimum Storage Temperature
14 Degrees F
Minimum Resistance Measurement
600 ohm

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.7 Percent, Basic DC Voltage Accuracy +/-0.7 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.7 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.