Contemporary Floral Leaves Nature Inspired Indoor/Outdoor Area Rug 2' x 7' Blue

  • Mfr # 4033BEIGE5X7

  • Zoro # G513073956


product price:  $47.69
/ea

Key Features

Color
Beige
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4033BEIGE5X7
Zoro #
G513073956
UPC #
847918127630
Country of Origin
Belgium

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.19 in

Details

Color
Beige
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Back Material
Synthetic
Includes
Area Rug
Stain Resistant
Yes
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Water Resistant
Yes

Description

Discover the perfect blend of comfort, durability, and versatility with this reversible rug designed for both indoor and outdoor use. Crafted with precision in Belgium, this rug is machine-made using 100% polypropylene, guaranteeing its quality and longevity. Its dual usage feature ensures easy cleaning, making it a practical choice for any home. The tropical floral design accompanies a sleek palm frond pattern, adding a touch of exotic beauty and visual allure to any space. Elevate your decor with this stylish rug that embodies both functionality and elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.