Shop NULOOM
See all product information
Create Account
Jett Floral Border Spill Proof Machine Washable Area Rug 9ft x 12ft
- Mfr # HJTH13A-9012
- Zoro # G113909297
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Traditional
Pattern
Floral
Material
100% Polyester
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJTH13A-9012
- Zoro #
- G113909297
- UPC #
- 193981059799
- Country of Origin
- China
- Color
- Beige
- Style
- Traditional
- Pattern
- Floral
- Material
- 100% Polyester
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 9 ft x 12 ft
- Length (In.)
- 144 in
- Width (In.)
- 108 in
- Thickness
- 0.10 in
Description
Discover our innovative performance washable rugs that redefine convenience and durability. These rugs are skillfully constructed using high performance fabric and coating, endowing them with exceptional stain and spill resistance. Their remarkable capacity to repel and fend off messes makes them the ideal choice for high traffic areas or homes with children and pets, providing you with peace of mind while maintaining your sense of style.
- Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, Performance
- Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
- Sleek and ultra thin .10" thickness for easy fit in your washing machine, placement under furniture, and in doorways!
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.