Manual Balancing Valve, 3/4 In, Sweat

  • Mfr # MB1E-1A-075S-075S

  • Zoro # G5133231


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection
Sweat
Body Material
Brass
Flow Range
0.4 to 1.3 gpm
Max. Pressure
600 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB1E-1A-075S-075S
Zoro #
G5133231
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
6.34 in
Handle Length
2.33 in
Nominal Valve Size
3/4 in

Details

Item
Manual Balancing Valve
Connection
Sweat
Body Material
Brass
Flow Range
0.4 to 1.3 gpm
Max. Pressure
600 psi WOG
Max. Fluid Temp.
250 Degrees F
Ball Material
Brass
Seat Material
PTFE
Handle Material
Zinc Plated with Vinyl Grip
Seal Material
EPDM
Includes
Dual PT Plugs, Memory Stop
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Flow Rate - Accuracy
+/-3%
Valve Operation
Manual
Operating Temperature - Maximum
250 Degrees F
Flow - Minimum
0.4 gpm
Product Type
Balancing Valve
Maximum Pressure - Operating
600 psig
Flow - Maximum
1.3 gpm
Handle Type
Lever
For Media
Water
Valve Series
MBE

Description

Manual Balancing Valve, Pipe Size 3/4 in, Connection Sweat, Flow Range 0.4 to 1.3 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Brass, Ball Material Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.