90 Degree Street Elbow Brass Street Elbow, 90 Degrees, 1/2 in Male NPT X 1/2 in Female NPT

  • Mfr # 706116-08

  • Zoro # G5134622


product price:  $19.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706116-08
Zoro #
G5134622
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Fitting Length
2 13/64 in
Pipe Fitting Length
2-13/64"
Outside Dia.
2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Hex Size
1 1/16 in
Overall Length
1 9/16 in
Thread Size
1/2-14
Fitting Side B Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2 in -14
Fitting Side A Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2 in -14

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 90 Degrees
Standards
NSF 61 ANNEX G
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1200 psi
Specific Pipe Fitting Shape
90 Degree Street Elbow
Material Grade
CA2745
Color
Brown
Application
Air, Non-Potable Water, Potable Water
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
250 psi
Fitting Side B Type
NPT

Description

90 Degrees Extruded Street Elbow, Brass, CA2745, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 13/16 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.