31/64" Thunderbolt Titanium Coated Drill Bit
Mfr # 48-89-2228
Zoro # G5136336
product price:Â $19.97
/eaKey Features
Drill Bit Size
31/64 in
Overall Length
5 7/8 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-89-2228
Zoro #
G5136336
UPC #
045242188062
Country of Origin
China
Dimensions
Drill Bit Size
31/64 in
Overall Length
5 7/8 in
Shank Dia.
3/8 in
Drilling Depth
4-3/8 in
Flute Length
4 3/8 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.