Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # 877V-BOX

  • Zoro # G513758402


product price:  $9.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
877V-BOX
Zoro #
G513758402
UPC #
32664183508
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Housing Color
Ivory
Mount Type
Flush
Standards
Federal Specification Classification, NOM, cULus Listed
Resistance Properties
Corrosion resistant
Flange Type
Non-Flanged

Description

Meets all UL 498 requirements. Triple wipe line contacts for long-term plug retention. Double wipe ground contacts for ground retention. 1/2 in thick steel wraparound mounting strap galvanized for corrosion resistance. Easy access split circuit break-off tab except dual voltage. Side wire terminals accept up to #10 solid or stranded wire. Terminal screws backed out; ready for wiring. Combination slot/Phillips head mounting and terminal screws.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products