Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Stretch Wrap, 18 in x 1500 ft, 80 Gauge, Clear, 1 Roll

  • Mfr # PVT1880RZ

  • Zoro # G514147410


product price: $19.99
/ea

Key Features

Width
18 in
Length
1,500 ft
Color
Clear
Gauge
80 ga
Thickness
0.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT1880RZ
Zoro #
G514147410
UPC #
016203960027
Country of Origin
United States

Dimensions

Width
18 in
Length
1,500 ft
Thickness
0.8 mil
Core Size
3 in dia

Details

Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Dispensing Type - Stretch Wrap
Hand Dispensed
Cling Type
2-Side
Stretch Wrap Style
Cast
Temp. Range
-20 F to 100 F
Grade
Hand Grade
Sheets Per Roll
Continuous Roll
Microns
20 micron
Application
Standard Duty
Stretch Wrap Handle Type
No Handle

Description

Clear cast hand stretch film for unitizing loads from top to bottom for shipping or storage. Stretch film clings to itself without adhesives to tightly contain multiple packages together. Does not damage or mar packages when removed. Cast film has a quiet release, high clarity, easily stretched with good puncture resistance. Application dispensers sold separately. Overall Width 18 in x Overall Length 1500 ft, 80 gauge. Standard duty. Sold by the roll.


  • • Clear Cast Film
  • • Reusable Dispenser sold separately
  • • Quiet release/unwind
  • • Excellent film clarity
  • • High stretch and puncture resistence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.