Three Square File, 8 In, 46/47 TPI

  • Mfr # 12F773

  • Zoro # G5141823


product price:  $8.49
/ea

Key Features

Profile Shape
Triangular
Length
8 in
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12F773
Zoro #
G5141823
UPC #
190735739242
Country of Origin
India

Dimensions

Length
8 in
Handle Length
8 in
File Length without Tang
8 in
File Width
5/8 in

Details

Item
Triangular File
Profile Shape
Triangular
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Teeth per Inch
46, 47
Finish
Natural
Number of Pieces
1
File Style
American Pattern File
Edge Cut Style
Single
File Body Finish
Natural
File Type
Triangular File
Rigidity
Rigid
Face Cut Style
Double-Cut
Taper
Taper Towards Point
File Coarseness
Bastard Cut
Includes Handle
No
Number of Cut Edges
6
Shape
Triangular

Description

Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, File Width 5/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 46, 47, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.