Tee, Low-Lead Cast Bronze, FNPT x FNPT x C

  • Mfr # 710-3-LF 3/4

  • Zoro # G5146827


product price:  $34.15
/ea

Key Features

Fitting Connection Type
FNPT x FNPT x C
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8"
Max. Pressure
466 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
710-3-LF 3/4
Zoro #
G5146827
UPC #
039923347084
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8"
Pipe Size (Fittings)
3/4"
Fitting Side C Copper Tube Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Pipe Size
3/4 in
Fitting Side C Tube Outer Diameter
7/8 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 3 Tube Outer Diameter
7/8 in
Fitting Side 3 Copper Tube Size
3/4 in

Details

Fitting Connection Type
FNPT x FNPT x C
Max. Pressure
466 psi
Item
Tee
Pipe Fitting Connection Type
FNPT x FNPT x C
Standards
ASME B16.18, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Low Lead Cast Bronze
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
466 psi
Fitting Side C Connection Type
Cup
Fitting Side A Connection Type
FNPT
Fitting Material
Low Lead Bronze
Minimum Operating Temperature
20 Degrees F
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Shape
Tee
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
466 psi
Fitting Side 3 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
FNPT
Connector Type
Adapter
For Media Type
Potable Water

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Low Lead Bronze, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.