Polyester Hydroentangled Cleanroom Wipes 9" x 9"

  • Mfr # VCLP.0909.20

  • Zoro # G5150056


product price:  $38.79
/ea

Key Features

Material
Polyester, Rayon Blend
Color
White
Sheet Size
9 in x 9 in
Container Type
Pack
Number of Sheets
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCLP.0909.20
Zoro #
G5150056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Sheet Size
9 in x 9 in
Roll Length
No Roll
Sheet Width
9 in
Sheet Length
9 in

Details

Item
Dry Wipe
Material
Polyester, Rayon Blend
Color
White
Container Type
Pack
Number of Sheets
300
Lint Level
Low Lint
Series
ValuClean(R) Plus
Containers per UOM
1
Application
Contamination Control, Spill Pick-Up
Wipes per Container
300
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series ValuClean(R) Plus, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polyester, Rayon Blend, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.