This item is Discontinued.

Mosmatic Rotary Union, WDRS Swivel, NPTF, 1In 41.462

Rotary Union, WDRS Swivel, NPTF, 1In (Discontinued)

  • Mfr # 41.462
  • Zoro # G5150232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41.462
Zoro #
G5150232
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Inlet 1 in NPTF - Outlet 1 in NPTF
Body Dia.
2.20 in

Details

Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
110 rpm
Material of Construction
Stainless steel
Connection
NPTF
Standards
ISO 9001
Max. Pressure
150 - 3000 psi
Max. Temp.
40 Degrees F To 180 Degrees F
Type
WDRS High Flow 90 deg Dual Bearing System Swivel, O-Ring Seal

Description

Rotary Union

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.