
Double Check Valve Assembly, Size 3/4 In.
Mfr # 4ALF104A2F
Zoro # G5151562
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
3"
Pipe Size
3/4"
Height
3-1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4ALF104A2F
Zoro #
G5151562
UPC #
670750109287
Country of Origin
United States
Dimensions
Width
3"
Pipe Size
3/4"
Height
3-1/2"
Length
12-5/8"
Size
3/4"
Overall Height
3.5 in
Overall Length
12.63 in
Overall Width
3 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Check Valve Length
8 1/2 in
Connection Size - Side 2
3/4 in
Description
Double Check Valve Assembly, Series Apollo 4ALF-100, Size 3/4 In., Connection FNPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 In., Length 12-3/4 In., Height 3-1/2 In., Standards Meets USC, IAPMO, CSA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.