1/2" FNPT Lead Free Bronze Ball Cone Check Valve

  • Mfr # 61LF10301

  • Zoro # G5151693


product price:  $49.39
/ea

Key Features

Pipe Size
1/2"
Hex Size
1 3/25"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61LF10301
Zoro #
G5151693
UPC #
670750449239
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1 3/25"
Pipe or Tube Size - Check Valves
1/2"
Overall Height
1-3/25"
Size
1/2"
Width
1.12"
Length
2-5/16"
Overall Length
2.31 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Bronze
Item
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
RPTFE
Min. Temp. - Valves
33 Degrees F
Cracking Pressure
0.5 psi
Application - Valves
General Purpose
Mechanism and Body Design
Inline Ball Cone
Body Material - Valves
Bronze
Max. Steam Pressure
125 psi
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
400 psi
Max. Pressure
400 psi / 125 psi Steam
Spring Material - Check Valves
Stainless Steel
Standards
CRN, NSF
Cracking Pressure - Check Valves
0.500 psi
Sub-Category
Bronze
Mounting Position
Vertical or Horizontal
Compliance
NSF61-G, NSF 383
Max. Water Pressure
400 psi Non Shock CWP
Max. Temp. - Valves
180 Degrees F
Flow - Valves
1.40 gpm
Max. Temp.
350 Degrees F
Material of Construction
Lead Free Bronze
Max. Steam Pressure - Valves
125 psi WSP
Flow
1.4 gpm
Seal Material - Check Valves
EPDM
Spring Material
316 Stainless Steel
Flow Design
Single
Seat Material
Glass-Filled Polypropylene
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Type
Inline
Connection Type - Side 2
NPT
For Media
Steam, Water
Operating Temperature - Maximum
350 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
125 psi
Vacuum Service Rating
Not Rated
Check Mechanism Material
RPTFE
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Operating
400 psi
Valve Ways
2-Way
Connection Type - Side 1
NPT
Valve Body Style
Inline
Operating Temperature - Minimum
20 Degrees F
Coefficient of Volume (Cv)
1.4
Check Mechanism
Ball
Silent Check
Standard
Includes Counterweight
No Counterweight
Valve Series
61

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves 20 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel, Flow - Valves 1.4 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.