AlphaTec(R) 09-022 Chemical Resistant Gloves, Neoprene, 14 in L, 105 mil, Black, 1 PR

  • Mfr # 09-022

  • Zoro # G515212933


product price:  $26.65
/pr

Key Features

Color
Black
Glove Materials
Neoprene
Glove Length
14 in
Glove Thickness
105 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-022
Zoro #
G515212933
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Length
14 in
Glove Thickness
105 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 09-022
Glove Texture
Smooth
Standards
ANSI, EN ISO 374-1:2016 Type A AJKLPT, EN 374 AKL, EN ISO 374-5:2016, EN 388 3232C, EN 388 3232, EN 511 111
Supported / Unsupported
Supported
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Glove Liner Material
Cotton
Silicone-Free
Contains Silicone
Insulated
Insulated
EN ISO 374 Chemical Rating
Type A - AJKLPT
Anti-Static
Anti-Static Not Included
Glove Texture Location
Smooth
Glove Coating Finish
Smooth
Glove Coating Color
Black
Glove Insulation Material
Cotton
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
Sterile/Non-Sterile
Non-Sterile
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Min. Temp.
-13 Degrees F
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Force
60 N
Max. Temp.
400 Degrees F
Accelerator Free
Contains Accelerators
Chlorinated/Non Chlorinated
Non-Chlorinated
ANSI/ISEA Abrasion Cycles
3,000

Description

Chemical-Resistant Gloves, Neoprene, Smooth, 105 mil, 14 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 10, Color Black, Supported, Standards ANSI, EN ISO 374-1:2016 Type A AJKLPT, EN 374 AKL, EN ISO 374-5:2016, EN 388 3232C, EN 388 3232, EN 511 111, Resists Abrasions, and Chemicals, Cuts, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.