power contactor AC-3e/AC-3

  • Mfr # 3RT2028-2FB40

  • Zoro # G515303211


product price:  $320.99
/ea
Sold in multiples of 2 for $641.98
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
38 A
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RT2028-2FB40
Zoro #
G515303211
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
38 A
Phase
3
Terminal Connection Type
Spring Type

Description

power contactor, AC-3e/AC-3, 38 A, 18.5 kW / 400 V, 3-pole, 24 V DC, with plugged-in diode combination, auxiliary contacts: 1 NO + 1 NC, spring-loaded terminal, size: S0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.