1" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF14501

  • Zoro # G5153285


product price:  $101.64
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70LF14501
Zoro #
G5153285
UPC #
670750546235
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
0.87 in
Handle Length
4.76 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
Blue Hang Tag, White Grip
Compliance
ISO 9001
Handle Material
PVC, Zinc-Plated Steel
Max. Pressure
600 PSI CWP
Stem Material
316 Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Handle Type
Lever
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Stem Type
Blowout Resistant
Body Material
Bronze
Seat Material
PTFE
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
350 Degrees F
Color - Valve Body
Bronze
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
0.01
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 PSI WSP
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.