3/4" Sweat x Hose Cap Bronze Ball Valve Inline

  • Mfr # 70LF204HC

  • Zoro # G5153321


product price:  $73.59
/ea

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70LF204HC
Zoro #
G5153321
UPC #
670750629358
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4.09 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Length
5.31 in
Nominal Valve Size
3/4 in
Handle Height
2.32 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Water
Connection Type
Sweat x Hose Cap
Item
Ball Valve
Body Material
Bronze
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Stem Material
PTFE
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Stem Type
Blowout Resistant
Features
Blue Hang Tag, White Grip
Seat Material
PTFE
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
Stainless Steel
Compliance
ISO 9001
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
0.01
Connection Type - Side 1
Sweat
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Maximum
210 Degrees F
Vacuum Service Rating
29 in Hg
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.