1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 82LF10301

  • Zoro # G5153355


product price:  $68.39
/ea

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82LF10301
Zoro #
G5153355
UPC #
670750677083
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.81 in
Nominal Valve Size
1/2 in
Handle Height
1.93 in
Connection Size - Side 1
1/2 in
Handle Length
4.87 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Compliance
ISO 9001
Seat Material
PTFE
Stem Type
Blowout Resistant
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Features
White Grip, and Blue Hang Tag
Body Material
Bronze
Handle Material
Zinc-Plated Steel
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Stem Material
Brass
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Seal Material
PTFE
Type
Three Piece
Color - Valve Handle
White
Color - Valve Body
Bronze
Maximum Pressure - Steam
150 PSI WSP
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29 in Hg
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
0.01
Operating Temperature - Maximum
400 Degrees F
Valve Series
82

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.