1" FNPT Lead Free Bronze Ball Cone Check Valve

  • Mfr # 61LF10501

  • Zoro # G5153407


product price:  $74.99
/ea

Key Features

Pipe Size
1"
Hex Size
1 93/100"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61LF10501
Zoro #
G5153407
UPC #
670750508912
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 93/100"
Overall Height
1 93/100 in
Size
1"
Pipe or Tube Size - Check Valves
1 in
Width
1 93/100 in
Length
3 1/2 in
Overall Length
3.5 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Bronze
Seal Material - Check Valves
EPDM
Flow
6 gpm
Max. Water Pressure - Valves
400 psi
Flow Design
Single
Application - Valves
General Purpose
Max. Temp. - Valves
180 Degrees F
Spring Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
125 psi WSP
Connection Type - Check Valves
FNPT x FNPT
Seat Material - Check Valves
RPTFE
Cracking Pressure
0.5 psi
Max. Pressure
400 psi / 125 psi Steam
Compliance
NSF61-G, NSF 383
Standards
CRN, NSF
Max. Temp.
350 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
Bronze
Body Material - Valves
Bronze
Material of Construction
Lead Free Bronze
Flow - Valves
6.0 gpm
Spring Material
316 Stainless Steel
Max. Water Pressure
400 psi Non Shock CWP
Item - Check Valves
Check Valve
Seat Material
Glass-Filled Polypropylene
Max. Steam Pressure
125 psi
Mechanism and Body Design
Inline Ball Cone
Min. Temp. - Valves
33 Degrees F
Item
Check Valve
Cracking Pressure - Check Valves
0.5 psi
Mounting Position
Vertical or Horizontal
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Type
Inline
Valve Body Style
Inline
Connection Gender - Side 1
Female
Maximum Pressure - Steam
125 psi
Check Mechanism
Ball
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
350 Degrees F
For Media
Steam, Water
Maximum Pressure - Operating
400 psi
Operating Temperature - Minimum
33 Degrees F
Check Mechanism Material
RPTFE
Coefficient of Volume (Cv)
6
Connection Type - Side 1
NPT
Includes Counterweight
No Counterweight
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Valve Series
61

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel, Flow - Valves 6 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.