Industrial Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # LFC214-3000-PSI-G-CERT

  • Zoro # G515544478


product price:  $55.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC214-3000-PSI-G-CERT
Zoro #
G515544478
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.33 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Standards
ANSI/ASME B40.1
Case Material
Zytel Nylon
Socket Material
Brass
Case Color
Black
Primary Scale Minor Graduations
50
Dial Color
White
Sensor Material
Copper Alloy
Pointer Color
Black
Pressure Range Type
Compound
Process Connection Gender
Male
Dial Face Material
Aluminum
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
Accuracy Grade
ANSI/ASME B40.1
Pointer Material
Aluminum
Bezel Material
Zytel Nylon
Removable Bezel
Yes
Primary Scale Numeric Increments
500
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
Includes Calibration Certificate
NIST with Data
Dry Dampening Feature
PLUS! Performance
Compatible with Brand
SPAN
Primary Scale Vacuum Measurement - Maximum
3,000 psi
Field Fillable
Yes
Non-Sparking
No
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Resistance Properties
Corrosion Resistant
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Vacuum Measurement - Minimum
0 psi
Freeze Resistant Movement
Yes

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.