
Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK
Mfr # 1232KPU
Zoro # G5156101
product price:Â $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#12-14
System of Measurement
Inch
Fastener Length
2 in
Drive Size
#3
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1232KPU
Zoro #
G5156101
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-14
Fastener Length
2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
Self Drilling Screws,12-14x2 PH,Package Quantity 1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.