Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
892-100C
Zoro #
G5157031
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Pipe Length
10"
Pipe Size (Fittings)
6"
Inside Dia.
5 3/4 in
Outside Dia.
6 1/2 in
Details
Item
CPVC Pipe Nipple
Pipe Fitting Material
CPVC
Material - Pipe
CPVC
Basic Pipe Fitting Shape
Nipple
Color
Gray
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT
Material (Pipe)
CPVC
Max. Pressure
420 psi@73 Degrees F
Max. Temp.
200 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
ANSI/ASTM STD D1784, NSF STD61, ANNEX G
Schedule
80
Material
CPVC
Description
Nipple, Color Gray, Material CPVC, Schedule 80, Standards ANSI/ASTM STD D1784, NSF STD61, ANNEX G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.