Mini Horn, Red

  • Mfr # MHR

  • Zoro # G5159777


product price:  $24.60
/ea

Key Features

Type
Signaling Device
Standards
CSFM Compliant 7135-1653:196, FM 3028007, UL Listed S4011, ULC CS1099
Mounting
Wall
Voltage
12/24V
Length (In.)
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHR
Zoro #
G5159777
UPC #
783863032813
Country of Origin
Mexico

Dimensions

Length (In.)
2 7/8 in
Overall Depth
1 7/16 in
Overall Length
4 5/8 in
Overall Width
2 7/8 in

Details

Item
Mini Horn
Type
Signaling Device
Standards
CSFM Compliant 7135-1653:196, FM 3028007, UL Listed S4011, ULC CS1099
Mounting
Wall
Voltage
12/24V
Peak Output (dBA)
80 dBA
Finish
Red
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
For Use With
Fire Alarm Panel
Humidity Range (% RH)
10 to 93% RH
Standby State (mA)
0 mA
Coverage (Square-Ft.)
72 sq ft
Alarm Current
10 to 29mA DC
Standby Current (uA)
0 uA
Product Type
Horn
Features
High and Low Volume Settings, Mounts to Single Gang Backbox, Temporal and Non-Temporal Tones
Volume Selection
Selectable Volume
Power Source
Wire
Color
Red
Sound Style
Horn
Mounting Style
Surface Mount
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Operating Voltage
12/24V

Description

Voltage 12 to 24V, Mounting Wall, Features High and Low Volume Settings, Mounts to Single Gang Backbox, Temporal and Non-Temporal Tones, Standards CSFM Compliant 7135-1653:196, FM 3028007, UL Listed S4011, ULC CS1099, Color Red, Mini Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.