222 SCOTCH BRITE HD SCOUR PAD 10/2 PK

  • Mfr # 222

  • Zoro # G516049422


product price:  $1.79
/pk 2, $0.90/ea

Key Features

Overall Width
3 3/4 in
Series
Heavy Duty Scour Pad
Antimicrobial
No
Includes Handle
No
Includes
(2) Scouring Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222
Zoro #
G516049422
UPC #
50051141355349
Country of Origin
Canada

Dimensions

Overall Width
3 3/4 in
Thickness
1 in
Overall Length
6 in
Overall Height
1 in

Details

Item
Scotch-Brite Heavy Duty Scour Pad 222
Series
Heavy Duty Scour Pad
Antimicrobial
No
Includes Handle
No
Includes
(2) Scouring Pads
Pad Color
Green
Material
Synthetic Fiber
Application
Garage, Kitchen, Outdoors
For Use On
Grease

Description

Scotch-Brite Heavy Duty Scour Pad 222, Material Synthetic Fiber, Product Type Scouring Pad, Overall Length 6 in, Overall Width 3 3/4 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Heavy Duty Scour Pad, Standards Not Applicable, Application Garage, Kitchen, Outdoors, For Use On Grease, Includes (2) Scouring Pads, Includes Handle No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.