HEAVY DUTY PAD, GREEN, 9 IN L X 6 IN W X .25 THK, FIBER RESIN, 12PK
- Mfr # 7000045876
- Zoro # G622803062
product price:Â
$
45.79
/pk of 12, $3.82/ea
Sold in multiples of 3Â pks for
$137.37
Key Features
Length
9.88 in
Width
7.01 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000045876
- Zoro #
- G622803062
- UPC #
- 00048011055096
- Country of Origin
- United States
Dimensions
- Length
- 9.88 in
- Width
- 7.01 in
Details
- Item
- Sponges & Scouring Pads
- Color
- Green
Description
HEAVY DUTY SCOURING PAD DESIGNED FOR REMOVING BAKED ON FOOD FROM COOKING POTS, PANS, UTENSILS AND INSIDE COOKING EQUIPMENT. OPEN CONSTRUCTION ALLOWS EASY RINSING. TOUGH FIBERS AND ABRASIVES HELP TACKLE YOUR TOUGHEST JOBS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.