Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Wall Mounting Mount, Grounded

  • Mfr # 5251WCC8

  • Zoro # G516054785


product price:  $8.95
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5251WCC8
Zoro #
G516054785
UPC #
785007856309
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Surface
Standards
UL 498, cULus Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged

Description

Pass & Seymour Single Receptacle, 125 VAC, 15 A, Number of Poles: 2, Number of Wires: 3, Wiring Type: Back and Side, Wire Size: 14 to 10 AWG, NEMA Configuration: NEMA 5-15R, Wall Mounting, Nylon, White, Dimensions: 1.32 in W x 1.08 in D x 3.28 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.