
Work Light
Mfr # 1603921
Zoro # G516379895
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
4 in
Width
2 in
Head Shape
Rectangular
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1603921
Zoro #
G516379895
UPC #
750958181602
Country of Origin
United States
Dimensions
Height
3 in
Length
4 in
Width
2 in
Details
Head Shape
Rectangular
Material
Aluminum
Color
Black, White
Finish
Matte
Power Source
9 To 30 V
Ampere Rating At 24 V
0.0416666666666667
Lens Material
Polycarbonate
Bulb Type
LED
Type
Pedestal Mount
Ampere Rating At 12 V
2.2 A
Description
For Agriculture/ Construction/ Mining/ Off-Road; 4 Inch x 3 Inch Rectangular; Pedestal Mount; 3630 Raw Lumens/ 2000 Effective Lumens; 2.2 Amp At 12 Volt DC/ 1 Amp At 24 Volt DC; LED; Vertical Flood Beam Pattern; Clear Polycarbonate Lens; Black Die-Cast Aluminum Housing; With Harness
- Durable Polycarbonate Lens Is Impact Resistant
- Powerful 2,000 Effective Lumens Of Light Output In A Flood/Trap Pattern
- Aluminum Black Housing Is Durable And Corrosion-Resistant
- Low-Profile Design
- Rated IP67 And IP69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.