Digital Process Pressure Gauge, 0 to 50 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-004

  • Zoro # G5164468


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG-004
Zoro #
G5164468
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.9 in
Digit Height
0.425 in
Nominal Dial Size
3 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 50
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Stainless Steel
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Resolution
Dependent on Range
Case Color
Red
Peak Hold
Yes
Display
Digital
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Calibration Certificate
No
Includes
Alkaline Batteries
Connection Type
MNPT
Standards
CE Certified, FM Approved, RoHS
Case Material
ABS Polycarbonate
Agency Compliance
CE
Memory Storage
No
Powered By
(2) AAA Batteries
Number of Display Digits
4
Display Range
0 to 101.8 in Hg, 0 to 115.4 ft wc, 0 to 1384in wc, 0 to 15 cm wc, 0 to 2586 mm Hg, 0 to 3.448 bar, 0 to 3.515 kg/cm², 0 to 344.8 kPa, 0 to 3448 mbar, 0 to 50 psi, 0 to 800 oz/in²
Primary Display Range
0 to 50
Number of Digits
4
Pressure Gauge Type
Process Pressure Gauge
Keypad Material
Polycarbonate
Pressure Range Type
Pressure
Compatible Process Media
Compatible Liquids and Combustible Gases
Weatherproof
No
Case Shape
Round
Process Connection Gender
Male
Power Source
Battery
Languages
English
Sensor Material
316L Stainless Steel
Process Temperature Range
0 Degrees to 130 Degrees F
Includes Batteries
Batteries Included
Includes Mounting Hardware
No
Primary Display Units
psi
Includes Calibration Certificate
No
Backlit Screen
Yes
Includes Rubber Boot
No
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Battery Run Time
2,000 hr
Auto-Shutoff
Yes
Low Battery Indicator
Yes
Non-Sparking
No
Adjustable Set Points
No
Display Screen Type
LCD
Automatic Shut-Off Time
60 min
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Pressure Measurement - Maximum
50 psi
Number of Batteries Required
2
Process Media Temperature - Maximum
130 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
0 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.