Digital Process Pressure Gauge, 0 to 100 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGAB-08

  • Zoro # G5165003


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPGAB-08
Zoro #
G5165003
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Digit Height
0.425 in
Case Diameter
3.093 in
Case Depth
1.781 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGAB
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
4
Calibration Certificate
No
Includes
Alkaline Batteries
Display Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Display
LCD
Connection Type
MNPT
Powered By
9V Battery
Memory Storage
No
Resolution
Dependent on Range
Features
Automatic Shutoff, Zero Adjustment
Peak Hold
No
Gauge Application
For Dry Air & Gases
Standards
CE Certified, RoHS
Case Color
Red
Socket Material
Stainless Steel
Case Material
ABS Thermoplastic
Over-Pressure Limit
105% of Full Scale
Sensor Material
Silicone
Includes Batteries
Batteries Included
Case Shape
Round
Non-Sparking
No
Number of Digits
4
Backlit Screen
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Includes Rubber Boot
Yes
Display Resolution
0.1 psi
Display Range
0 to 100 psi, 0 to 1600 oz/in², 0 to 203.6 in Hg, 0 to 230.7 ft wc., 0 to 2768 in wc, 0 to 6.89 bar, 0 to 689 kpa, 0 to 7.03 kg/cm²
Primary Display Range
0 to 100
Compatible Process Media
Air and Compatible Gases
Pressure Gauge Type
Process Pressure Gauge
Primary Display Units
psi
Process Temperature Range
30 Degrees to 120 Degrees F
Low Battery Indicator
Yes
Weatherproof
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Temperature Error
0.05% Degrees F
Display Screen Type
LCD
Languages
English
Auto-Shutoff
Yes
Power Source
Battery
Adjustable Set Points
No
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
120 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.