Digital Process Pressure Gauge, 0 to 3000 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-010

  • Zoro # G5165405


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-010
Zoro #
G5165405
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.9 in
Case Diameter
3 in
Digit Height
0.425 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 3000
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate
No
Connection Type
MNPT
Display Units
bar, in Hg, kg/sq cm, psi
Peak Hold
Yes
Memory Storage
No
Standards
CE Certified, FM Approved, RoHS
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Includes
Alkaline Batteries
Case Color
Red
Number of Display Digits
4
Case Material
ABS Polycarbonate
Socket Material
Stainless Steel
Display
Digital
Agency Compliance
CE
Resolution
Dependent on Range
Powered By
(2) AAA Batteries
Low Battery Indicator
Yes
Sensor Material
316L Stainless Steel
Adjustable Set Points
No
Includes Batteries
Batteries Included
Process Temperature Range
0 Degrees to 130 Degrees F
Battery Run Time
2,000 hr
Auto-Shutoff
Yes
Keypad Material
Polycarbonate
Backlit Screen
Yes
Power Source
Battery
Primary Display Range
0 to 3,000
Includes Calibration Certificate
No
Process Connection Gender
Male
Pressure Gauge Type
Process Pressure Gauge
Languages
English
Includes Mounting Hardware
No
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Primary Display Units
psi
Number of Digits
4
Compatible Process Media
Compatible Liquids and Combustible Gases
Case Shape
Round
Display Range
0 to 206.9 bar, 0 to 210.9 kg/cm², 0 to 3,000 psi, 0 to 6,108 in Hg, 0 to 6921 ft wc
Non-Sparking
No
Pressure Range Type
Pressure
Display Screen Type
LCD
Weatherproof
No
Includes Rubber Boot
No
Automatic Shut-Off Time
60 min
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
2
Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Maximum
130 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, psi
Process Media Temperature - Minimum
0 Degrees F
NEMA Enclosure Rating
4X

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, psi, Process Connection Gender Male, Battery Type (2) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products