Digital Process Pressure Gauge, 0 to 50 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGWB-07

  • Zoro # G5166008


product price:  $223.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPGWB-07
Zoro #
G5166008
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3.093 in
Case Depth
1.781 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Digit Height
0.425 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection, OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGWB
Primary Pressure Range
0 to 50
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Peak Hold
No
Calibration Certificate
No
Powered By
9V Battery
Resolution
Dependent on Range
Case Material
ABS Thermoplastic
Standards
CE Certified, RoHS
Number of Display Digits
4
Features
Automatic Shutoff, Zero Adjustment
Display
LCD
Gauge Application
For Liquids & Gases
Socket Material
Stainless Steel
Includes
Alkaline Batteries
Connection Type
MNPT
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Memory Storage
No
Case Shape
Round
Sensor Material
Silicone
Compatible Process Media
Liquids and Compatible Gases
Pressure Gauge Type
Process Pressure Gauge
Low Battery Indicator
Yes
Weatherproof
No
Process Connection Gender
Male
Display Range
0 to 101.8 in Hg, 0 to 115.3 ft wc., 0 to 1384 in wc., 0 to 2586 mm Hg, 0 to 3.447 bar, 0 to 3.515 kg/cm², 0 to 344.7 kpa, 0 to 3447 mbar, 0 to 3515 cm wc., 0 to 50 psi, 0 to 800 oz/in²
Pressure Range Type
Pressure
Display Resolution
0.02 psi
Includes Batteries
Batteries Included
Includes Rubber Boot
Yes
Temperature Error
0.05% Degrees F
Non-Sparking
No
Power Source
Battery
Includes Calibration Certificate
No
Number of Digits
4
Auto-Shutoff
Yes
Backlit Screen
No
Primary Display Range
0 to 50
Adjustable Set Points
No
Over-Pressure Limit
105% of Full Scale
Includes Mounting Hardware
No
Languages
English
Display Screen Type
LCD
Process Temperature Range
30 Degrees to 120 Degrees F
Primary Display Units
psi
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measurement - Maximum
50 psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Process Media Temperature - Maximum
120 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.