Digital Process Pressure Gauge, 0 to 100 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGWB-08

  • Zoro # G5166044


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGWB-08
Zoro #
G5166044
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3.093 in
Nominal Dial Size
3 in
Digit Height
0.425 in
Manufacturer Warranty Length
1 yr
Case Depth
1.781 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection, OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGWB
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
ABS Thermoplastic
Display
LCD
Powered By
9V Battery
Number of Display Digits
4
Connection Type
MNPT
Resolution
Dependent on Range
Peak Hold
No
Case Color
Black
Includes
Alkaline Batteries
Memory Storage
No
Calibration Certificate
No
Gauge Application
For Liquids & Gases
Standards
CE Certified, RoHS
Socket Material
Stainless Steel
Features
Automatic Shutoff, Zero Adjustment
Display Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Process Temperature Range
30 Degrees to 120 Degrees F
Display Resolution
0.1 psi
Power Source
Battery
Sensor Material
Silicone
Pressure Gauge Type
Process Pressure Gauge
Includes Mounting Hardware
No
Primary Display Range
0 to 100
Primary Display Units
psi
Includes Calibration Certificate
No
Weatherproof
No
Includes Batteries
Batteries Included
Low Battery Indicator
Yes
Display Range
0 to 100 psi, 0 to 1600 oz/in², 0 to 203.6 in Hg, 0 to 230.7 ft wc., 0 to 2768 in wc, 0 to 6.89 bar, 0 to 689 kpa, 0 to 7.03 kg/cm²
Process Connection Gender
Male
Compatible Process Media
Liquids and Compatible Gases
Pressure Range Type
Pressure
Display Screen Type
LCD
Number of Digits
4
Auto-Shutoff
Yes
Over-Pressure Limit
105% of Full Scale
Backlit Screen
No
Adjustable Set Points
No
Case Shape
Round
Temperature Error
0.05% Degrees F
Languages
English
Non-Sparking
No
Includes Rubber Boot
Yes
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Process Media Temperature - Minimum
30 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
120 Degrees F
Pressure Measurement - Maximum
100 psi

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.