Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Truss Head Square Drive, 700 PK

  • Mfr # 1448KQM

  • Zoro # G5168254


product price:  $252.99
/pk 700, $0.36/ea
Free Shipping & Returns

Key Features

Truss Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1448KQM
Zoro #
G5168254
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-14
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78

Description

1/4-14X3 Square Drive Modified Truss Head Self Drilling Screw Full Thread Zinc and Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products