Wrist Support, Elastic, Double Strap, Left, Black, Size L

  • Mfr # 4010

  • Zoro # G5172221


product price:  $17.89
/ea

Key Features

Color
Black
Style
Double Strap
Material
Elastic
Fits
7 to 8 in
Features
Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4010
Zoro #
G5172221
UPC #
720476700364
Country of Origin
China

Dimensions

Ergonomic Support Size
L

Details

Item
Wrist Support
Color
Black
Style
Double Strap
Material
Elastic
Fits
7 to 8 in
Wrist
Left
Features
Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)

Description

Wrist Support, Double Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Left, Black, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.