Mechanics Gloves, Hi-Vis, TekDryR Synthetic Leather, Reinforced Thumb/Index Finger, Lime, Large, PR

  • Mfr # SFF-91-010

  • Zoro # G5175475


product price:  $16.65
/pr

Key Features

Glove Size
10
Color
Yellow
Cuff Style
Shirred Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFF-91-010
Zoro #
G5175475
UPC #
781513614556
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Yellow
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction
Anatomically Designed Two-Piece
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 2121X
Back Material
Trekdry(R)
Thumb Style
Partial
Finger Style
Full
Cuff
Elastic
Closure Type
Slip On
Lining
Tricot
Stitching Material
Nylon
Palm Style
Single Layer
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
Includes Red Palm
No
Includes ID Panel
No
ANSI/ISEA Puncture Force
20 N
EN 388 Rating
2121X
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Double Palm
No
Latex-Free
No
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Touchscreen Compatible
Yes
Series
Hi-Viz FastFit(R)
Glove Materials
TrekDry(R)/Synthetic Leather
Windproof
No
Rope Channel Reinforcement
No
Glove Liner Material
Tricot
Low-Profile Impact Protection
No
Water Resistant
No
Thumb Sweat Wipe
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Includes Heat Pack Pocket
No
Glove Back Material
TrekDry(R)
Glove Hand Style
Left and Right
Anti-Static
No
Cut-Resistance Coverage
Palm Side
Includes Padded Palm
No
Glove Safety Features
High-Visibility
EN 388 Impact Rated
No
Reflective Backing
Yes
Touchscreen Nib
No
ANSI/ISEA Puncture Level
1
Brand and Series
Mechanix Wear Hi-Viz FastFit(R) SFF-91
Silicone-Free
No
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Lime
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.