Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472K20

  • Mfr # 472K20

  • Zoro # G5177048


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Do Not Enter
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472K20
Zoro #
G5177048
UPC #
00194484020538
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Write on Surface
No
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Hand
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Legend Pictogram ID
PADM-62
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header
Caution
Corrosion Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Do Not Enter
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.