Hydraulic Cylinder Pressure Gauge, 0 to 6,000 psi psi, 2 1/2 in Dial, 1/4 in NPTF

  • Mfr # G2534R

  • Zoro # G5177767


product price:  $156.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G2534R
Zoro #
G5177767
UPC #
662005223060
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
63mm
Nominal Dial Size
2 1/2 in
Case Depth
1.46 in
Case Diameter
2.5 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Center Back
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
G
Lens Material
Glass
Primary Pressure Range
0 to 6,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Gauge Application
High Cycle
Smallest Graduation
100 psi
Gauge Filled With
Glycerin
For Use With
Hydraulics
Gauge Primary Range Smallest Graduation
100
Case Color
Metallic
Calibration Certificate Included
No
Required Gauge Adapter
Enerpac GA-3
Case Material
Stainless Steel
Gauge Mounting Method
Center Rear
Socket Material
303 Stainless Steel
Connection Type
NPTF
Scale Type
Dual
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
100
Includes Vent Plug
No
Field Fillable
No
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Sensor Material
Copper Alloy
Requires Adapter
Yes
Compatible Brand and Series
ENERPAC FM-25NG, ENERPAC NV-251
Adjustable Pointer
No
Removable Bezel
No
Compatible Manufacturer Model Number
FM-25NG, NV-251
Case Construction
Corrosion Resistant
Compatible Gauge Adapter
Enerpac GA-3
Accuracy Scale
Full Scale
Secondary Scale Minor Graduations
10
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Process Connection Gender
Male
Dial Color
White
Secondary Pressure Range
0 to 400 psi
Secondary Scale Units
bar
Includes Mounting Hardware
No
Maximum Pressure
6000
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
6,000 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Compatible Cylinder/Press
ENERPAC FM-25NG, ENERPAC NV-251
Secondary Scale Pressure Measurement - Maximum
400 bar
Compatible with Manufacturer Part Number
FM-25NG, NV-251
Compatible Gauge Adapter Series
Enerpac GA-3
Compatible Cylinder Series
ENERPAC FM-25NG, ENERPAC NV-251
Case Liquid
Glycerin

Description

Pressure Gauge, Gauge Type Liquid Filled, Dial Size 2-1/2 In., Range 0 to 6000 psi, Connection Size 1/4 In. (F)NPT, Connection Location Center Rear, Smallest Graduation 100 psi, Accuracy +/-1.5 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter Enerpac GA-3, For Use With Hydraulics, Series G, Includes Safety Blow Out Disk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.