Pin Receptacle, Grip L 9/16 In, Pin 3/8 In

  • Mfr # PR6X----DMD--70

  • Zoro # G5183141


product price:  $19.65
/ea

Key Features

Style
Diamond
Grip Length
9/16"
Pin Dia.
3/8"
Material
Stainless Steel
Length
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PR6X----DMD--70
Zoro #
G5183141
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
9/16"
Pin Dia.
3/8"
Length
7/8"
Thread Size
6-32
Barrel Dia.
9/16"
Mounting Plate Thickness
0.06 in
Overall Length
7/8 in
Barrel Outside Dia.
9/16 in
Mounting Hole Thread Size
6-32
Mounting Plate Length
1 1/4 in
Mounting Plate Width
5/8 in
Usable Length Reduction
5/8 in
Fits Pin Dia.
3/8 in
Barrel Outside Diameter
5/8 in
Compatible Pin Diameter
3/8 in

Details

Item
Quick Release Pin Receptacle
Style
Diamond
Material
Stainless Steel
System of Measurement
Imperial
Projection Above Plate
0.06 in
Mounting Plate Shape
Diamond
Distance Between Mounting Holes
1 in
Material - Machining
Stainless Steel
Type
Pin Receptacle

Description

Quick Release Pin Receptacle, Fits Pin Dia. 3/8 in, Barrel Outside Dia. 9/16 in, Mounting Plate Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.