Shop HUYETT
See all product information
Create Account
Button Head QR Pin, Passivated 17-4 PH SS, .188 Dia x 1.25 Usable L x 1.510 Shk L
- Mfr # PLBS-0187-1250
- Zoro # G423423704
product price:Â
$
35.35
/ea
Sold in multiples of 10 for
$353.50
Key Features
Length
1-1/4 in
Material
17-4 PH Stainless Steel
Shank Length
1.51 in
Color
Silver
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLBS-0187-1250
- Zoro #
- G423423704
- UPC #
- -
- Country of Origin
- United States
- Material
- 17-4 PH Stainless Steel
- Color
- Silver
- Finish
- Passivated
- Item
- Button Head Positive Lock Pin
Dimensions
- Length
- 1-1/4 in
- Shank Length
- 1.51 in
- Pin Dia.
- 3/16 in
Description
Button Head Quick Release Pin - Passivated 17-4 PH Stainless Steel - 0.188 in Dia x 1.250 in Usable Length x 1.510 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.