IF YOU USE IT CLEAN IT, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468X01

  • Mfr # 468X01

  • Zoro # G5186102


product price:  $22.89
/ea

Key Features

Legend
IF YOU USE IT CLEAN IT
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X01
Zoro #
G5186102
UPC #
00194484040475
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
IF YOU USE IT CLEAN IT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Printed Language
English
Header Legend Color
Black
Header
Blank
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Legend
If You Use It Clean It
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header
No Header
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If You Use It Clean It, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.