Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472K76

  • Mfr # 472K76

  • Zoro # G5187100


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472K76
Zoro #
G5187100
UPC #
00194484020859
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Yellow
Sign Header
Caution
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Legend
Keep Out
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.