Tee, Low-Lead Cast Bronze, FNPT x MNPT x C

  • Mfr # 710-3-4-LF 3/4

  • Zoro # G5187472


product price:  $35.89
/ea

Key Features

Fitting Connection Type
FNPT x MNPT x C
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8"
Max. Pressure
466 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
710-3-4-LF 3/4
Zoro #
G5187472
UPC #
039923347152
Country of Origin
United States

Dimensions

Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Outside Dia.
7/8"
Pipe Size (Fittings)
3/4"
Fitting Side C Copper Tube Size
3/4 in
Fitting Side C Tube Outer Diameter
7/8 in
Fitting Side B Pipe Size
3/4 in
Fitting Side A Pipe Size
3/4 in
Fitting Side 3 Tube Outer Diameter
7/8 in
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Fitting Connection Type
FNPT x MNPT x C
Max. Pressure
466 psi
Item
Tee
Standards
ASME B16.18, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 200 Degrees F
Pipe Fitting Connection Type
FNPT x MNPT x C
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
Tube Fitting Material
Low Lead Cast Bronze
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Side A Connection Type
FNPT
Maximum Operating Temperature
200 Degrees F
Application
Potable Water
Minimum Operating Temperature
20 Degrees F
Fitting Side B Connection Type
MNPT
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
466 psi
Fitting Material
Low Lead Bronze
Fitting Side C Connection Type
Cup
Fitting Shape
Tee
Fitting Side 2 Connection Type
MNPT
Fitting Side 3 Connection Type
Cup
Connector Type
Adapter
Operating Pressure - Maximum
466 psi
For Media Type
Potable Water
Fitting Side 1 Connection Type
FNPT
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Cup, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Low Lead Bronze, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.