Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1851-DG_12x12

  • Mfr # T1-1851-DG_12x12

  • Zoro # G5188948


product price:  $17.55
/ea

Key Features

Header
No Header
Legend
First Aid
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1851-DG_12x12
Zoro #
G5188948
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
First Aid
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
OSHA Compliant
No
Header Legend Color
White
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
Metal Detectable
Yes
Sign Legend Background Color
White
Mounting Pattern
2 Center
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
First Aid
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
No Header
Anti-Slip Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Product Type
Reflective First Aid Sign

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.