This item is Discontinued.

Current LED Floodlight, PAR30,3000K, Warm LED12P3LS930/25

LED Floodlight, PAR30,3000K, Warm (Discontinued)

  • Mfr # LED12P3LS930/25
  • Zoro # G5199975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED12P3LS930/25
Zoro #
G5199975
UPC #
043168660501
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-13/16"
Max Overall Bulb Length
4-13/16"
Bulb Dia.
3.75 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30
Voltage
120
Watts
12
Lumens
660
Item
LED Floodlight
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
25 Degrees
Average Bulb Life
25,000 hr.
Bulb Designation
LED12/P3LS/930/25
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Trade Number
66050
Special Features
Retail Long Neck

Description

LED Floodlight, Lamp Type Reflector, Lamp Shape PAR30, Non-Dimmable, Base Type Medium Screw (E26), 12 Watts, 120 VoltageInitial Lumens 660, Color Warm, Color Temp. 3000K, CRI 92, Average Life 25,000 hr., Indoor, Lamp Dia. 3.75 In., Max. Overall Length 4.75 In., Beam Angle 25 Degrees , Lamp Designation LED12/P3LS/930/25, Yes, Meets 2012 Lighting Legislation Energy Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.