LED Temporary Job Site Light (Formerly LumaPro)

  • Mfr # 24K354

  • Zoro # G5203143


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
1200
Standards
CSA
Includes
Cord Guides
Features
Portable Stands have a Simple Twist-Lock Function to Allow Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24K354
Zoro #
G5203143
UPC #
190735568828
Country of Origin
China

Dimensions

Max. Extension Height
73 in
Job Site Lighting Max. Height
73"
Cord Length
16 ft.
Cord Length - Job Site Lighting
16 ft
Power Cord Length
16 ft
Maximum Height Adjustment
73 in
Adjustable Height
Yes

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lumens
1200
Standards
CSA
Includes
Cord Guides
Features
Portable Stands have a Simple Twist-Lock Function to Allow Adjustment
NEC Cord Designation
SJTOW
Light Distribution
Flood
Type - Job Site Lighting
Floor Stand
Color
Yellow
Lamp Watts
32 W
IP Rating
IP65
Power Source - Job Site Lighting
Corded (AC)
Rated Life
30,000 hr
Gauge/Conductor
18/3
Lamp Type
LED
NEMA Plug Configuration
5-15P
Number of Lamp Heads
2
Item - Job Site Lighting
Temporary Job Site Light
Light Distribution - Job Site Lighting
Flood
Base Style
Floor Stand
Guard Type
Aluminum
Replacement Lamp
Mfr. No. 9709
Lamp Included
Yes
Lighting Technology
LED
Safety Rated
Not Safety Rated
Lamp Life
30,000 hr
Power Source
Corded
Rechargeable
No
Lamp Guard
Aluminum Guard
Number of Cord Wires
3
Hazardous Location Specification
Not Rated
Maximum Brightness
1,200 lm
Frame Color
Yellow
Replacement Bulb Part Number
Mfr. No. 9709
Brightness Levels
1,200 lm
Number of Brightness Levels
1
Includes Bulb
Yes
Head Color
Yellow
Operating Voltage
120V AC
Job Light Type
Floor Stand Light
Mount Type
Floor Stand
Cord Wire Gauge
18 AWG
Wattage
32 W
Cord Designation
SJTOW

Description

Formerly LumaPro.

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 1,200 lm, Number of Brightness Levels 1, Power Cord Length 16 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 73 in, Includes Bulb Yes, Adjustable Height Yes, Brightness Levels 1,200 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.