Shop NEIKO
See all product information
Create Account
1000 Lumens Cordless COB LED Work Light with Rechargeable 4400-mAh Li-ion Battery, Black
- Mfr # 40339A
- Zoro # G522982898
product price:Â
$
34.99
/ea
Key Features
Width
2.75 in
Depth
3.25 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40339A
- Zoro #
- G522982898
- UPC #
- 816914021327
- Country of Origin
- China
Dimensions
- Width
- 2.75 in
- Depth
- 3.25 in
- Length
- 18 in
Description
Whether you’re working in your garage or at home, or you just need some extra light, the NEIKO 40339A Cordless COB LED Work Light is the perfect tool for your lighting needs. Thanks to COB technology, this LED light stick is more energy efficient and powerful. It has 3 brightness modes-low, medium, and high-to suit your needs. The high mode offers 700 lumens at up to 4.2 hours of run time, the medium mode offers 400 lumens and up to 6.5 hours of run time, and the low mode offers 250 lumens at up to 11.5 hours of run time. This light has a rechargeable 4,000-mAh Li-ion battery with overcharge protection and an included micro-USB charging cable, so you can charge it anywhere you go. This work light also comes with 1 detachable magnetic base and 2 rotating all-angle swiveling hanging hooks, so you can mount and attach it anywhere and use it hands-free in any situation. With a slim design, an impact-resistant aluminum housing, and an industrial-grade polycarbonate lens, this light is handheld, portable, and durable. Plus, the anti-slip exterior lets you securely hold the light in different conditions. This rechargeable LED light provides you with quality lighting, helping you work efficiently and smoothly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.