Unmounted Flap Wheel, 4-1/2" Dia., Medium
Mfr # 07M443
Zoro # G5203451
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Connector Size
5/8"-11
Overall Diameter
4-1/2"
Flap Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07M443
Zoro #
G5203451
UPC #
662980030929
Country of Origin
Germany
Dimensions
Connector Size
5/8"-11
Overall Diameter
4-1/2"
Flap Width
4 in
Arbor Size
5/8"-11
Details
Item
Surface Conditioning Drum
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
Blendex
Maximum Operating Speed
3,800 RPM
Mounting Type
Threaded Arbor Hole
Description
Unmounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Series Blendex, Maximum Operating Speed 3,800 RPM, Overall Diameter 4 1/2 in, Grade Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.